Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
THC072F3R0A001S Parts - Packaged Air Conditioner Unit
Brand:
Trane
SKU:
THC072F3R0A001S
Description
–
THC072F3R0A001SPackaged Air Conditioner Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
28
Replacement Parts
46" 12 AWG Comp Wire Harness, WIR03438
SKU:
WIR03438
Trane
Belt Drive Tensioning Kit, KIT09200
SKU:
KIT09200
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
Rubber Mount Ball Bearing w/ 1"Bore, BRG01579
SKU:
BRG01579
Trane
Low Pressure Cut Out, 250#open, SWT03623
SKU:
SWT03623
Trane
Hp Switch - Open-650 Close-550, SWT03402
SKU:
SWT03402
Trane
Liquid Line Drier Replacement, DHY01287
SKU:
DHY01287
Trane
2 Setpoint Fan System Zone Stat, SEN01522
SKU:
SEN01522
Trane
1/4" X 1/4" X 1 1/2" Key, KEY00300
SKU:
KEY00300
Trane
Motor Mounting Plate, Top (11.7" x 7.8"), BRK02978
SKU:
BRK02978
Trane
CO2 Sensing Control Replacement, KIT15159
SKU:
KIT15159
Trane
10K Ohm Wired Zone Sensor w/ Dial, SEN01447
SKU:
SEN01447
Trane
10K Ohm Wired Zone Sensor, SEN01448
SKU:
SEN01448
Trane
Motor Mounting Plate, Bottom, 14.5" x 8.0", BRK02977
SKU:
BRK02977
Trane
15x15 Blower Housing w/o Bracket, HUS03661
SKU:
HUS03661
Trane
26" Diameter 26 Degree 1/2" CCW 4 Blade Fan, FAN03159
SKU:
FAN03159
Trane
208-230/3/60 R-410A, 4.75 Ton Compressor, COM10281
SKU:
COM10281
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video