Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
THC092F4R0A001S Parts - Packaged Air Conditioner Unit
Brand:
Trane
SKU:
THC092F4R0A001S
Description
–
THC092F4R0A001S Packaged Air Conditioner Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
Motor, 460/380-415V, 3/4 HP, 1100 RPM, MOT10512
SKU:
MOT10512
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
26" CCW 4 Blade Fan w/ 1/2" Bore (30° Pitch), FAN03162
SKU:
FAN03162
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
High Pressure Switch, 650#op,550#cl,61", SWT03403
SKU:
SWT03403
Trane
Outdoor Fan Grille Replacement, GRL01353
SKU:
GRL01353
Trane
Hp Switch - Open-650 Close-550, SWT03402
SKU:
SWT03402
Trane
2 Setpoint Fan System Zone Stat, SEN01522
SKU:
SEN01522
Trane
Programmable Zone Sensor, SEN01577
SKU:
SEN01577
Trane
10K Ohm Wired Zone Sensor, SEN01450
SKU:
SEN01450
Trane
52" Drain Pan w/ Gaskets, PAN02916
SKU:
PAN02916
Trane
460v3ph 4tonr410a Scroll comp, COM10211
SKU:
COM10211
Trane
EBM Fan Control W/ T Board, KIT16268
SKU:
KIT16268
Trane
Thermostat SPST Open 230f Close 180f, THT02761
SKU:
THT02761
Trane
Screw (4 per Bag), SCR01996
SKU:
SCR01996
Trane
480V Indoor Fan/Blower w/ Harness, FAN04606
SKU:
FAN04606
Trane
CO2 Sensing Control Replacement, KIT15159
SKU:
KIT15159
Trane
Zone Sensor For 2 Set Fan System, SEN01513
SKU:
SEN01513
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video