Apply to be a TradeMaster!
Thermostat w/ 24" Capillary, THT00165

Thermostat w/ 24" Capillary, THT00165

Brand:
Trane
SKU:
THT00165
Rating:
(0)
Q&A:
(0)
Thermostat w/ 24" Capillary, THT00165
$250.98 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
45°F Min Temp
Product Highlight: Max Temp (F)
65°F Max Temp
Product Highlight: Voltage
120v, 240v

Description

–
THT00165 is an official OEM Thermostat w/ 24" Capillary for Trane HVAC equipment.

Specs

–
Min Temp (F):

45°F

Max Temp (F):

65°F

Voltage:

120v

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy