Apply to be a TradeMaster!
Main product image of Limit Switch - 150°F Open, 120°F Close, THT02435
Magnifying glass
Hover image to zoom

Limit Switch - 150°F Open, 120°F Close, THT02435

Brand:
Trane
SKU:
THT02435
Rating:
(1)
Q&A:
(0)
Limit Switch - 150°F Open, 120°F Close, THT02435
Magnifying glass
Hover image to zoom
$72.39 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
THT02435 is an official OEM Limit Switch - 150°F Open, 120°F Close for Trane HVAC equipment.

Specs

–
Open Temperature:

150°F

Close Temperature:

120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does what it was made to do.

It does what it was designed to do, so if you are getting a TCO fault and no continuity between the spades, this would be the fix. Doesn't make me breakfast but did warm the offices up, so there's that.
Madcat
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy