Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
THUMD200ABM00BA Parts - Trane Humdup1
Brand:
Trane
SKU:
THUMD200ABM00BA
Replacement Parts
Search Parts:
SEARCH PARTS
Bypass Humidifier Component Parts
–
Humidifier Pad, BAYPAD01A1010A
BAYPAD01A1010A
Trane
Insert; Scale Control, Small Bypass
IRT0058
Sorry, we don't currently sell this item.
Request This Item
Water Tray, Small Bypass, Pan, PAN02832
PAN02832
Trane
Base; Small Bypass (With Damper)
BAS02153
Sorry, we don't currently sell this item.
Request This Item
Cover; Small Bypass
COV03847
Sorry, we don't currently sell this item.
Request This Item
Feed tube, TUB12025
TUB12025
Trane
Drain Spud, DRN00006
DRN00006
Trane
Plug; For Bypass Bases
PLU01003
Sorry, we don't currently sell this item.
Request This Item
Thermostat
THT02444
Sorry, we don't currently sell this item.
Request This Item
120V Primary 24V Secondary Transformer, TRR01901
TRR01901
Trane
Saddle Valve SBP, LBP, LFP, VAL08192
VAL08192
Trane
Damper, DMP02772
DMP02772
Trane
24 V Solenoid Valve, VAL08193
VAL08193
Trane
Orifice
ORF01440
Sorry, we don't currently sell this item.
Request This Item
Resistor; Manual Mode Resistor and Label for AHC
RES00957
Sorry, we don't currently sell this item.
Request This Item
Inline Strainer, SRA00859
SRA00859
Trane
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
THUMD200ABM00BA Parts - Trane Humdup1 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video