Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TSC036G3E0A001S Parts - Packaged Air Conditioner Unit
Brand:
Trane
SKU:
TSC036G3E0A001S
Replacement Parts
Search Parts:
SEARCH PARTS
BLOWER
–
Motor Bracket Arm - Qty 4, BRK03657
BRK03657
Trane
Hex Nut 5/16", NUT00355
NUT00355
Trane
NUT; 0.31-18, HEX FLANGE-LOCK
NUT00446
Sorry, we don't currently sell this item.
Request This Item
Motor Mounting Bracket 17.6", BRK03232
BRK03232
Trane
12" x 12" CCW Blower Wheel w/ 1/2" Bore, WHL02168
WHL02168
Trane
(3)
Inlet Ring Orifice 10.38", ORF01304
ORF01304
Trane
BUSHING; .62 MTG W/MAX .44 ID
BUS00485
Sorry, we don't currently sell this item.
Request This Item
11x11 Blower Housing, HUS03676
HUS03676
Trane
BRACKET; INDOOR FAN, 22.00L X 0.90W X 0.50H
BRK04715
Sorry, we don't currently sell this item.
Request This Item
BRACKET; FAN ACCESS PANEL, 17.13L X 3.16W X 1.0H
BRK04716
Sorry, we don't currently sell this item.
Request This Item
PANEL; HEAT WRAPPER, 42.23L X 19.00W X 19.25H, 14.63 X 12.18 OPENING
PNL33591
Sorry, we don't currently sell this item.
Request This Item
SCREW; SHEET METAL, 10-16 UNC X 1/2, HIGH TORQUE, INDENT HEX-WASHER HEAD
SCR01623
Sorry, we don't currently sell this item.
Request This Item
FAN
+
CONTROL PANEL
+
REFRIGERATION - COMPRESSOR/INDOOR/OUTDOOR COILS/FILTERS
+
OUTDOOR AIR SENSOR
+
FROSTAT
+
OPTIONAL FIELD INSTALLED ACCESSORIES
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TSC036G3E0A001SPackaged Air Conditioner Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video