Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
TSC048E3E0A0000 Parts - Packaged Air Conditioner Unit
Brand:
Trane
SKU:
TSC048E3E0A0000
Description
–
TSC048E3E0A0000Packaged Air Conditioner Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Self Locking Hex Cap Nut, NUT00150
SKU:
NUT00150
Trane
4 Ton Thermal Expansion Valve, VAL08598
SKU:
VAL08598
Trane
Indoor Flat Fin Coil w/o TXV, COL13564
SKU:
COL13564
Trane
22" Diameter 24 Degree 1/2" CCW 4 Blade Fan, FAN03046
SKU:
FAN03046
Trane
Belt Drive Tensioning Kit, KIT09200
SKU:
KIT09200
Trane
Pressure Switch, Low, 250 Open, SWT03173
SKU:
SWT03173
Trane
3/4" Bore Bearing, BRG01578
SKU:
BRG01578
Trane
High Pressure Switch 36" Leads, SWT03398
SKU:
SWT03398
Trane
18.45" Fan Shaft 3/4"dia, SHF03135
SKU:
SHF03135
Trane
Fan Grille, 26.65 Mounting Hole Adapter, GRL01332
SKU:
GRL01332
Trane
Liquid Line Drier Replacement, DHY01287
SKU:
DHY01287
Trane
Motor Mounting Plate, Top (11.7" x 7.8"), BRK02978
SKU:
BRK02978
Trane
Screw (4 per Bag), SCR01996
SKU:
SCR01996
Trane
11.87" x 11.93" CCW Blower Wheel w/ 3/4" Bore, WHL02170
SKU:
WHL02170
Trane
Motor Mounting Plate, Bottom, 14.5" x 8.0", BRK02977
SKU:
BRK02977
Trane
208-230/460V Motor - 1HP, 1725RPM, MOT02913
SKU:
MOT02913
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video