Shop Resideo Sale
Product Imagenot-to-sell-product

TSC048G4R0A0000 Parts - Packaged Air Conditioner Unit

Brand:
Trane
SKU:
TSC048G4R0A0000
Brand Logo

Replacement Parts

Search Parts:
SEARCH PARTS
Product Image of no image
MOTOR; CONTANT TORQUE, 1 HP, 460/50-60/1, CW, 48 FRAME, BALL BEARING
MOT17199
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NUT; 0.31-18, HEX FLANGE-LOCK
NUT00446
Sorry, we don't currently sell this item. Request This Item
Motor Mounting Bracket 17.6", BRK03232
BRK03232
Trane
Inlet Ring Orifice 10.38", ORF01304
ORF01304
Trane
Product Image of no image
BUSHING; .62 MTG W/MAX .44 ID
BUS00485
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BRACKET; INDOOR FAN, 22.00L X 0.90W X 0.50H
BRK04715
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BRACKET; FAN ACCESS PANEL, 17.13L X 3.16W X 1.0H
BRK04716
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PANEL; HEAT WRAPPER, 42.23L X 19.00W X 19.25H, 14.63 X 12.18 OPENING
PNL33591
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SCREW; SHEET METAL, 10-16 UNC X 1/2, HIGH TORQUE, INDENT HEX-WASHER HEAD
SCR01623
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Details

–
Description
TSC048G4R0A0000Packaged Air Conditioner Unit
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm