Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TSC060EWE0A0000 Parts - Trane Packaged Cooling
Brand:
Trane
SKU:
TSC060EWE0A0000
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration Parts
–
Compressor
COM08760
Sorry, we don't currently sell this item.
Request This Item
High Pressure Switch 36" Leads, SWT03398
SWT03398
Trane
Pressure Switch, Low, 250 Open, SWT03173
SWT03173
Trane
Liquid Line Drier Replacement, DHY01287
DHY01287
Trane
Drain Pan
PAN02289
Sorry, we don't currently sell this item.
Request This Item
Tube; Assembly, Indoor TXV
TUB11715
Sorry, we don't currently sell this item.
Request This Item
Coil; Indoor, Flat Fin
COL13565
Sorry, we don't currently sell this item.
Request This Item
Bracket; Filter Retainer
BRK03028
Sorry, we don't currently sell this item.
Request This Item
Bracket; Filter Stop
BRK03029
Sorry, we don't currently sell this item.
Request This Item
Channel; Indoor Coil Support
CNL01178
Sorry, we don't currently sell this item.
Request This Item
Kit; Grommets, Compressor Mounting
KIT08039
Sorry, we don't currently sell this item.
Request This Item
Hex Nut 5/16", NUT00355
NUT00355
Trane
Nut; Pallet
NUT00890
Sorry, we don't currently sell this item.
Request This Item
Plate; Compressor Mounting
PLT04187
Sorry, we don't currently sell this item.
Request This Item
Seat; Saddle Mount Assembly
SET00819
Sorry, we don't currently sell this item.
Request This Item
Stem; Saddle Mount, Valve Core, Brass
STM00803
Sorry, we don't currently sell this item.
Request This Item
Thermostat
THT02535
Sorry, we don't currently sell this item.
Request This Item
46" Compressor Wire Harness, WIR03227
WIR03227
Trane
Tube; Assembly, Discharge
TUB11734
Sorry, we don't currently sell this item.
Request This Item
Tube; Assembly, Suction
TUB11732
Sorry, we don't currently sell this item.
Request This Item
5/16" ODM x 1/2" ODF R410A Thermostatic Expansion Valve, VAL08637
VAL08637
Trane
Tube; Assembly, Indoor Distributor
TUB11744
Sorry, we don't currently sell this item.
Request This Item
Fan Parts
+
Blower Parts
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TSC060EWE0A0000 Parts - Trane Packaged Cooling
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video