Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TSC072E3R0A0000 Parts - Packaged Commercial Air Conditioner Unit
Brand:
Trane
SKU:
TSC072E3R0A0000
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration Parts
–
200-230v 3 Phase R410A 5.6 Ton Compressor, COM08837
COM08837
Trane
High Pressure Switch 36" Leads, SWT03398
SWT03398
Trane
Tube; Assembly, Suction
TUB12178
Sorry, we don't currently sell this item.
Request This Item
Liquid Line Drier Replacement, DHY01287
DHY01287
Trane
Drain Pan
PAN02768
Sorry, we don't currently sell this item.
Request This Item
Tube; Assembly, Indoor Expansion Valve
TUB12185
Sorry, we don't currently sell this item.
Request This Item
Coil; Indoor, With TXV, Flat Fin
COL15146
Sorry, we don't currently sell this item.
Request This Item
Bracket; Filter Retainer
BRK03095
Sorry, we don't currently sell this item.
Request This Item
Bracket; Filter Stop
BRK03096
Sorry, we don't currently sell this item.
Request This Item
Bracket; Top, Indoor Coil Mount
BRK03098
Sorry, we don't currently sell this item.
Request This Item
Bracket; Compressor Support
BRK03275
Sorry, we don't currently sell this item.
Request This Item
Valve Seal Cap, CAP00072
CAP00072
Trane
Clip; TXV Bulb
CLP00296
Sorry, we don't currently sell this item.
Request This Item
Channel; Filter Separator
CNL01124
Sorry, we don't currently sell this item.
Request This Item
Crankcase Heater
HTR06511
Sorry, we don't currently sell this item.
Request This Item
Kit; Grommets, Compressor Mounting
KIT08039
Sorry, we don't currently sell this item.
Request This Item
Kit; Outdoor Coil Clips
KIT15254
Sorry, we don't currently sell this item.
Request This Item
Hex Nut 5/16", NUT00355
NUT00355
Trane
Nut; Pallet
NUT00890
Sorry, we don't currently sell this item.
Request This Item
Plate; Mounting, Compressor
PLT03619
Sorry, we don't currently sell this item.
Request This Item
Seat; Saddle Mount Assembly
SET00819
Sorry, we don't currently sell this item.
Request This Item
Support; Indoor Coil
SUP04486
Sorry, we don't currently sell this item.
Request This Item
Suction Service Valve, VAL01483
VAL01483
Trane
46" 12 AWG Comp Wire Harness, WIR03438
WIR03438
Trane
Wire Harness
WIR04406
Sorry, we don't currently sell this item.
Request This Item
Tube; Assembly, Discharge
TUB12173
Sorry, we don't currently sell this item.
Request This Item
6 Ton Expansion Valve 3/8" x 1/2", VAL08972
VAL08972
Trane
Tube; Assembly, Indoor Distributor
TUB12191
Sorry, we don't currently sell this item.
Request This Item
Fan Parts
+
Blower Parts
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TSC072E3R0A0000 Packaged Commercial Air Conditioner Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video