Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
TSC072F4E0A0000 Parts - Packaged Air Conditioner Unit
Brand:
Trane
SKU:
TSC072F4E0A0000
Description
–
TSC072F4E0A0000 Packaged Air Conditioner Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
26" Diameter 26 Degree 1/2" CCW 4 Blade Fan, FAN03159
SKU:
FAN03159
Trane
Belt Drive Tensioning Kit, KIT09200
SKU:
KIT09200
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
12.87 x 12.62 CW Blower Wheel, 1" Bore, WHL02204
SKU:
WHL02204
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
460v 3 Phase 5.6 Ton R410A Scroll Compressor, COM08838
SKU:
COM08838
Trane
Rubber Mount Ball Bearing w/ 1"Bore, BRG01579
SKU:
BRG01579
Trane
Outdoor Fan Grille Replacement, GRL01353
SKU:
GRL01353
Trane
Low Pressure Cut Out, 250#open, SWT03623
SKU:
SWT03623
Trane
Hp Switch - Open-650 Close-550, SWT03402
SKU:
SWT03402
Trane
Blower Shaft 19.062" X 1" Diameter, SHF03137
SKU:
SHF03137
Trane
Liquid Line Drier Replacement, DHY01287
SKU:
DHY01287
Trane
1/4" X 1/4" X 1 1/2" Key, KEY00300
SKU:
KEY00300
Trane
52" Drain Pan w/ Gaskets, PAN02916
SKU:
PAN02916
Trane
6 Ton 3/8 X 1/2 ODF, Thermal Expansion Valve R410A, VAL10590
SKU:
VAL10590
Trane
Motor Mounting Plate, Top (11.7" x 7.8"), BRK02978
SKU:
BRK02978
Trane
Screw (4 per Bag), SCR01996
SKU:
SCR01996
Trane
Bearing Bracket Replacement, BRK03735
SKU:
BRK03735
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video