Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TSD180F3R0A1B8B Parts - Packaged Air Conditioner Unit
Brand:
Trane
SKU:
TSD180F3R0A1B8B
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration Circuit Controls
–
Low Pressure Control 25 Open 41 Close, CNT04959
CNT04959
Trane
Low Pressure Switch 25 Open 41 Close, 55" Leads, CNT04961
CNT04961
Trane
Thermostat Spst Open 230f Close 180f, THT02762
THT02762
Trane
Thermostat SPST Open 230f Close 180f, THT02761
THT02761
Trane
High Pressure Cutout 550-650 PSI 120/240v, CNT04958
CNT04958
Trane
High Pressure Control Open 650 Close 550 72", CNT04960
CNT04960
Trane
Compressor Mounting Hardware
+
Compressor Power Harnesses
+
Compressors and Crankcase Heaters
+
Filters and Drain Pans
+
Outdoor Fan Assembly
+
Indoor Fan Assembly
+
Unit Sensing
+
Frostat Sensor
+
VFD Assembly
+
Air Flow Panels
+
Comm Panels
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TSD180F3R0A1B8B Packaged Air Conditioner Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video