Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TSD180F4R0A1B8B Parts - Packaged Commercial Air Conditioner Unit
Brand:
Trane
SKU:
TSD180F4R0A1B8B
Replacement Parts
Search Parts:
SEARCH PARTS
Compressors and Crankcase Heaters
–
Belt 460v 90W 8-11" Diameter 19" Lds, HTR15172
HTR15172
Trane
460v 70w Crankcase Heater 6.63dia, HTR15359
HTR15359
Trane
Grommet; Isolator, Compressor
GRM00888
Sorry, we don't currently sell this item.
Request This Item
Cover; Terminal Box
COV04174
Sorry, we don't currently sell this item.
Request This Item
Kit; Compressor Components
KIT16237
Sorry, we don't currently sell this item.
Request This Item
Refrigeration Circuit Controls
+
Compressor Mounting Hardware
+
Compressor Power Harnesses
+
Filters and Drain Pans
+
Outdoor Fan Assembly
+
Indoor Fan Assembly
+
Frostat Sensor
+
Unit Sensing
+
VFD Assembly
+
Air Flow Panels
+
Comm Panels
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TSD180F4R0A1B8B Packaged Commercial Air Conditioner Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
8 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video