Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TTA073D300AA Parts - Trane Ttaup118
Brand:
Trane
SKU:
TTA073D300AA
Replacement Parts
Search Parts:
SEARCH PARTS
Control Panel Assembly
–
Contactor
CTR00441
Sorry, we don't currently sell this item.
Request This Item
180-632v 3 phase Line Monitor, CNT05176
CNT05176
Trane
Board, BRD00651
BRD00651
Trane
3 Pole 175a 600v Terminal Block, TER00160
TER00160
Trane
Oval Run Capacitor - 10 MFD, 370/440V, SFCAP10440
SFCAP10440
Trane
(1)
24v SPDT Relay, RLY01040
RLY01040
Trane
208/230-PRI 24V-SEC 75VA Transformer, TRR00825
TRR00825
Trane
(1)
3 Min Time Delay Relay, 0.5A, 24V, RLY01634
RLY01634
Trane
24V 1 Pole Fan Terminal Board, BRD00385
BRD00385
Trane
Plug; Harness, Compressor
PLU01047
Sorry, we don't currently sell this item.
Request This Item
Coil and Compressor Assembly
+
Cover and Fan Assembly Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TTA073D300AA Parts - Trane Ttaup118 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video