Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TTA090H30RAA Parts - Trane Odyssey - Split System Air Conditioner
Brand:
Trane
SKU:
TTA090H30RAA
Replacement Parts
Search Parts:
SEARCH PARTS
Control Parts
–
Screw
SCR00115
Sorry, we don't currently sell this item.
Request This Item
Contactor
CTR01181
Sorry, we don't currently sell this item.
Request This Item
DPDT Relay, 24 Cv, 120/600V, RLY01388
RLY01388
Trane
208/230-PRI 24V-SEC 75VA Transformer, TRR00825
TRR00825
Trane
(1)
Bracket; Module Mounting
BRK03317
Sorry, we don't currently sell this item.
Request This Item
Module
MOD02555
Sorry, we don't currently sell this item.
Request This Item
-40°/65°C Thermistor, 12" Leads, SEN01107
SEN01107
Trane
Grommet; Rubber
GRM00039
Sorry, we don't currently sell this item.
Request This Item
Bushing; Snap
BUS00373
Sorry, we don't currently sell this item.
Request This Item
Plug; Compressor
PLU01025
Sorry, we don't currently sell this item.
Request This Item
Plug Red Blue Black Wire/brass, PLU01024
PLU01024
Trane
24V 1 Pole Fan Terminal Board, BRD00385
BRD00385
Trane
Capacitor; 10 MFD, 440V, Oval
CPT00554
Sorry, we don't currently sell this item.
Request This Item
Wire Harness
WIR07871
Sorry, we don't currently sell this item.
Request This Item
Board; 8 Terminals
BRD02799
Sorry, we don't currently sell this item.
Request This Item
180-632v 3 phase Line Monitor, CNT05176
CNT05176
Trane
Connector, CON00077
CON00077
Trane
Seal; 2.80 Fluid Oz Tube
SEL00418
Sorry, we don't currently sell this item.
Request This Item
3 Pole 175a 600v Terminal Block, TER00160
TER00160
Trane
Screw
SCR00115
Sorry, we don't currently sell this item.
Request This Item
Insulator
INS00298
Sorry, we don't currently sell this item.
Request This Item
Screw
SCR01000
Sorry, we don't currently sell this item.
Request This Item
Screw
SCR01072
Sorry, we don't currently sell this item.
Request This Item
Nut; Assembly With Washer
NUT00507
Sorry, we don't currently sell this item.
Request This Item
Screw
SCR01058
Sorry, we don't currently sell this item.
Request This Item
Washer; Lock
WAS00611
Sorry, we don't currently sell this item.
Request This Item
Refrigeration Parts
+
Fan Parts
+
Cabinet Parts
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TTA090H30RAA Parts - Trane Odyssey - Split System Air Conditioner
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video