Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TTA120E400AA Parts - Trane Split System Cooling Condenser
Brand:
Trane
SKU:
TTA120E400AA
Description
–
This is a TTA120E400AA Parts - Trane Split System Cooling Condenser.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
3 Min Time Delay Relay, 0.5A, 24V, RLY01634
SKU:
RLY01634
Trane
DPDT Relay, 24 Cv, 120/600V, RLY01388
SKU:
RLY01388
Trane
Orifice Fan 28" Inside Dia., ORF00540
SKU:
ORF00540
Trane
Motor Mount Arm Replacement, ARM00191
SKU:
ARM00191
Trane
180-632v 3 phase Line Monitor, CNT05176
SKU:
CNT05176
Trane
Plug Red Blue Black Wire/brass, PLU01024
SKU:
PLU01024
Trane
24V 1 Pole Fan Terminal Board, BRD00385
SKU:
BRD00385
Trane
Board, BRD00651
SKU:
BRD00651
Trane
460-575 V-PRI 24 V-SEC 75 VA Transformer, TRR00826
SKU:
TRR00826
Trane
3 Pole 175a 600v Terminal Block, TER00160
SKU:
TER00160
Trane
SPST N/O Pressure Switch, 25 Open 41 Close, SWT03018
SKU:
SWT03018
Trane
SPST Hi # Switch, 650 Open 550 Close, SWT03017
SKU:
SWT03017
Trane
Motor Mount Replacement, MNT00509
SKU:
MNT00509
Trane
Thermostat SPST Open 230f Close 180f, THT02761
SKU:
THT02761
Trane
460V, 3 PH, 4.25 Ton R410A Compressor, COM09550
SKU:
COM09550
Trane
28" CW 4 Blade Fan w/ 5/8" Bore, FAN02787
SKU:
FAN02787
Trane
7.31" x 1.57" Motor Cover Slinger, SLG00120
SKU:
SLG00120
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video