Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TWA180B30RGA Parts - Trane Heat Pump Condenser
Brand:
Trane
SKU:
TWA180B30RGA
Description
–
This is a TWA180B30RGA Parts - Trane Heat Pump Condenser.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
7/8 x 1-3/8 Reversing Valve w/24V Coil, VAL08224
SKU:
VAL08224
Trane
4blade 28" Dia 5/8" Bore CCW, FAN04574
SKU:
FAN04574
Trane
DPDT Relay, 24 Cv, 120/600V, RLY01388
SKU:
RLY01388
Trane
Motor Mount Arm Replacement, ARM00191
SKU:
ARM00191
Trane
4 Blade 28" Diameter 5/8" Bore CW, FAN04573
SKU:
FAN04573
Trane
Orifice Fan 28" Inside Dia., ORF00540
SKU:
ORF00540
Trane
180-632v 3 phase Line Monitor, CNT05176
SKU:
CNT05176
Trane
Expansion Valve 6 Ton 60" Cap, VAL10989
SKU:
VAL10989
Trane
24V 1 Pole Fan Terminal Board, BRD00385
SKU:
BRD00385
Trane
208/230-PRI 24V-SEC 75VA Transformer, TRR00825
SKU:
TRR00825
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
1-3/8" Right Hand Service Valve, VAL09890
SKU:
VAL09890
Trane
3 Pole 175a 600v Terminal Block, TER00160
SKU:
TER00160
Trane
Motor Mount Replacement, MNT00509
SKU:
MNT00509
Trane
High Pressure Switch Open 400 PSI Close 250 PSI, SWT03629
SKU:
SWT03629
Trane
-40°/65°C Thermistor, 12" Leads, SEN01107
SKU:
SEN01107
Trane
7.31" x 1.57" Motor Cover Slinger, SLG00120
SKU:
SLG00120
Trane
24v SPDT Relay, RLY01040
SKU:
RLY01040
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video