Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TWE060A300EA Parts - Trane Air Handler
Brand:
Trane
SKU:
TWE060A300EA
Description
–
Trane Air Handler TWE060A300EA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
1/2" x 5/16" Super Gripbelt w/ 45.3 Pitch (46.2" Length)
SKU:
A44
Browning
120V Frost Control w/ 30" Capillary, CNT01760
SKU:
CNT01760
Trane
200-230 V-PRI 24 V-SEC 75 VA Transformer, TRR01581
SKU:
TRR01581
Trane
38.96" Plastic Drain Pan, PAN01999
SKU:
PAN01999
Trane
13-3/8" x 12-5/8" Wheel, 5/8" Bore, WHL00476
SKU:
WHL00476
Trane
Bearing w/ 5/8" Bore, BRG00640
SKU:
BRG00640
Trane
Plastic Drain Pan Access Plate, PLT02813
SKU:
PLT02813
Trane
19" 1/8" x 5/8" Shaft, SHF01701
SKU:
SHF01701
Trane
Motor, 3/4 HP, 208-230/460V, 1800 RPM, MOT01872
SKU:
MOT01872
Trane
3.75" 1 Groove Sheave, 5/8"Bore, SHE05382
SKU:
SHE05382
Trane
11 QC Terminal Board, BRD02928
SKU:
BRD02928
Trane
3/8" x 1/2" R-22 4 Ton 5' Cap Thermal Expansion Valve, VAL02373
SKU:
VAL02373
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video