Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TWE073EK00AA Parts - Trane Split System Heat Pump/Cooling Air Handler
Brand:
Trane
SKU:
TWE073EK00AA
Description
–
This is a TWE073EK00AA Parts - Trane Split System Heat Pump/Cooling Air Handler.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
9
Replacement Parts
120V Frost Control w/ 30" Capillary, CNT01760
SKU:
CNT01760
Trane
23.5" x 1" Shaft, SHF01502
SKU:
SHF01502
Trane
Plastic Drain Pan Access Plate, PLT02813
SKU:
PLT02813
Trane
Motor Mount Replacement, BRK04563
SKU:
BRK04563
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
Blower Housing W/ wheel & bracket, HUS03877
SKU:
HUS03877
Trane
48.46" Plastic Drain Pan, PAN01982
SKU:
PAN01982
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
Thermal Expansion Valve 5ton 60" Capillary Tube, VAL09582
SKU:
VAL09582
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video