Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
UHAA151BTAD Parts - Unit Heater
Brand:
Trane
SKU:
UHAA151BTAD
Replacement Parts
Search Parts:
SEARCH PARTS
Common Parts
–
ELEMENT, 1.5 KW, 240V
ELM00872
Sorry, we don't currently sell this item.
Request This Item
Motor 208/240v 60 HZ 1 Phase 0.48 A, MOT04179
MOT04179
Trane
RELAY;FAN DELAY
RLY01332
Sorry, we don't currently sell this item.
Request This Item
SWITCH;DISCONNECT
SWT01144
Sorry, we don't currently sell this item.
Request This Item
THERMOSTAT; TAMPERPROOF
THT00870
Sorry, we don't currently sell this item.
Request This Item
THERMOSTAT;THERMAL LIMIT CUTOUT
THT00871
Sorry, we don't currently sell this item.
Request This Item
Heater Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
UHAA151BTAD Unit Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video