Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
UHCA043A7A1 Parts - Unit Heater
Brand:
Trane
SKU:
UHCA043A7A1
Replacement Parts
Search Parts:
SEARCH PARTS
Common Parts
–
Clip; Grille
CLP01077
Sorry, we don't currently sell this item.
Request This Item
Grille; Bottom
GRL00298
Sorry, we don't currently sell this item.
Request This Item
Fan Blade
BLD00615
Sorry, we don't currently sell this item.
Request This Item
Control; Hi-Limit
CNT01110
Sorry, we don't currently sell this item.
Request This Item
Motor; Assembly, 240V
MOT03130
Sorry, we don't currently sell this item.
Request This Item
Motor; Assembly, 208V
MOT03131
Sorry, we don't currently sell this item.
Request This Item
Heater Element
ELM00808
Sorry, we don't currently sell this item.
Request This Item
Louver; Circular
LVR00052
Sorry, we don't currently sell this item.
Request This Item
Plug; Hole
PLU00377
Sorry, we don't currently sell this item.
Request This Item
Switch; Heater
SWT02373
Sorry, we don't currently sell this item.
Request This Item
Accessory Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
UHCA043A7A1 Unit Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video