Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
UHEC303AACA Parts - Unit Heater
Brand:
Trane
SKU:
UHEC303AACA
Replacement Parts
Search Parts:
SEARCH PARTS
Electric Heater Parts
–
Motor; 1/15 HP, 480V, 1550 RPM
MOT02740
Sorry, we don't currently sell this item.
Request This Item
Element; Electric Heater
ELM00625
Sorry, we don't currently sell this item.
Request This Item
Control; Automatic Reset
CNT00995
Sorry, we don't currently sell this item.
Request This Item
Switch; Control, Temp, 300-315 Deg. F
SWT00648
Sorry, we don't currently sell this item.
Request This Item
Block; Power Terminal
BLK00248
Sorry, we don't currently sell this item.
Request This Item
Fan; Blade
FAN01272
Sorry, we don't currently sell this item.
Request This Item
Board; Terminal
BRD00488
Sorry, we don't currently sell this item.
Request This Item
Connector; Ground
CON00178
Sorry, we don't currently sell this item.
Request This Item
Louver
LVR00036
Sorry, we don't currently sell this item.
Request This Item
Transformer
TRR00483
Sorry, we don't currently sell this item.
Request This Item
Transformer
TRR00484
Sorry, we don't currently sell this item.
Request This Item
Contactor
CTR00601
Sorry, we don't currently sell this item.
Request This Item
Switch; Fan Speed
SWT00651
Sorry, we don't currently sell this item.
Request This Item
Capacitor
CPT00346
Sorry, we don't currently sell this item.
Request This Item
Power Disconnect Switch
+
Summer Fan Switch
+
Thermostat
+
Miscellaneous Brackets and Diffusers
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
UHEC303AACA Unit Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video