Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
UHPB1221TAA1000 Parts - Unit Heater
Brand:
Trane
SKU:
UHPB1221TAA1000
Replacement Parts
Search Parts:
SEARCH PARTS
Unit Parts
–
Assembly Coil
COL00783
Sorry, we don't currently sell this item.
Request This Item
Motor, 1/6 HP, 115V, 1100 RPM, MOT19456
MOT19456
Trane
Fan; 3 Blade
FAN00444
Sorry, we don't currently sell this item.
Request This Item
Mount; Motor
MNT00112
Sorry, we don't currently sell this item.
Request This Item
Isolator Bushing
BUS00167
Sorry, we don't currently sell this item.
Request This Item
Diffuser; Louver Cone
DIF00028
Sorry, we don't currently sell this item.
Request This Item
Angle; Base Mount
ANG00060
Sorry, we don't currently sell this item.
Request This Item
Paint; Aerosol, Light Gray
PAI00087
Sorry, we don't currently sell this item.
Request This Item
Thermostat
THT02339
Sorry, we don't currently sell this item.
Request This Item
Mount; Base
MNT00250
Sorry, we don't currently sell this item.
Request This Item
Isolator Washer
WAS00379
Sorry, we don't currently sell this item.
Request This Item
Mount; Motor Isolator
MNT00316
Sorry, we don't currently sell this item.
Request This Item
Fan Guard
GRD01168
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
UHPB1221TAA1000 Unit Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video