Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
UHWA021A2AT Parts - Unit Heater
Brand:
Trane
SKU:
UHWA021A2AT
Replacement Parts
Search Parts:
SEARCH PARTS
Common Parts
–
COVER; TAMPERPROOF
COV01074
Sorry, we don't currently sell this item.
Request This Item
GRILLE; FRONT ASSEMBLY
GRL00299
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR; LOW VOLTAGE, INCLUDES 24V COIL
CTR00682
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR; LOW VOLTAGE, INCLUDES 120V COIL
CTR00683
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR; LINE VOLTAGE, INCLUDES 208V COIL
CTR00684
Sorry, we don't currently sell this item.
Request This Item
CONTROL; HI LIMIT 208V-240V
CNT01110
Sorry, we don't currently sell this item.
Request This Item
MOTOR, 208V
MOT03133
Sorry, we don't currently sell this item.
Request This Item
BLADE; FAN
BLD00616
Sorry, we don't currently sell this item.
Request This Item
ELEMENT; HEATER
ELM00817
Sorry, we don't currently sell this item.
Request This Item
BREAKER; CIRCUIT, 208-240V, 3 PHASE
BKR00602
Sorry, we don't currently sell this item.
Request This Item
BREAKER; CIRCUIT, 208-240V, 1 PHASE
BKR00603
Sorry, we don't currently sell this item.
Request This Item
BREAKER; CIRCUIT, 277V, 50-60 HZ, CIRCUIT BRKR, ON/OFF TOGGLE
BKR00604
Sorry, we don't currently sell this item.
Request This Item
COVER; TAMPERPROOF KIT FOR THT-700
COV01072
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR; LOW VOLTAGE, INCLUDES 24V COIL
CTR00682
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR; LOW VOLTAGE, INCLUDES 120V COIL
CTR00683
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR; LINE VOLTAGE, INCLUDES 208V COIL
CTR00684
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR; LINE VOLTAGE, INCLUDES 240V COIL
CTR00685
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR; LINE VOLTAGE, INCLUDES 277V COIL
CTR00686
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR; LOW VOLTAGE, INCLUDES 24V COIL
CTR00687
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR; LOW VOLTAGE, INCLUDES 120V COIL
CTR00688
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR; LINE VOLTAGE, INCLUDES 208/240V COIL
CTR00689
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR; LINE VOLTAGE, INCLUDES 277V COIL
CTR00690
Sorry, we don't currently sell this item.
Request This Item
THERMOSTAT - WALL MOUNTED LINE VOLTAGE, DPST 25 AMP
THT00698
Sorry, we don't currently sell this item.
Request This Item
THERMOSTAT; WALL, LINE VOLTAGE
THT00699
Sorry, we don't currently sell this item.
Request This Item
THERMOSTAT; WALL MOUNTED LINE VOLTAGE, DPST 30 AMP
THT00700
Sorry, we don't currently sell this item.
Request This Item
THERMOSTAT; WALL, LINE VOLTAGE
THT00701
Sorry, we don't currently sell this item.
Request This Item
THERMOSTAT; WALL MOUNTED LINE VOLTAGE, SPST 25 AMP
THT00702
Sorry, we don't currently sell this item.
Request This Item
THERMOSTAT; 208/240V LINE VOLTAGE, USED ON UHWA UNITS, DOES NOT INCLUDE KNOB
THT00704
Sorry, we don't currently sell this item.
Request This Item
THERMOSTAT; BUILT IN, 9 INCH CAPILLARY, SP22A
THT00705
Sorry, we don't currently sell this item.
Request This Item
THERMOSTAT; 208-240V
THT00706
Sorry, we don't currently sell this item.
Request This Item
TRANSFORMER; 208V UNITS, 24V SECONDARY
TRR00601
Sorry, we don't currently sell this item.
Request This Item
TRANSFORMER; 208V UNIT, 120V SECONDARY
TRR00602
Sorry, we don't currently sell this item.
Request This Item
TRANSFORMER; 240V UNITS, 24V SECONDARY
TRR00603
Sorry, we don't currently sell this item.
Request This Item
TRANSFORMER; 240V UNIT, 120V SECONDARY
TRR00604
Sorry, we don't currently sell this item.
Request This Item
TRANSFORMER; 277V UNITS, 24V SECONDARY
TRR00605
Sorry, we don't currently sell this item.
Request This Item
TRANSFORMER; 277V UNIT, 120V SECONDARY
TRR00606
Sorry, we don't currently sell this item.
Request This Item
KNOB; THERMOSTAT, BLK
KNB00055
Sorry, we don't currently sell this item.
Request This Item
BOX;HEATER
BOX00266
Sorry, we don't currently sell this item.
Request This Item
SLEEVE; 4 1/2" EXTENSION FOR FULL SURFACE MOUNTING, SERIES 20
SLV00068
Sorry, we don't currently sell this item.
Request This Item
SLEEVE; 2IN. EXTENSION FOR SEMI-RECESS MOUNTING, SERIES 20
SLV00069
Sorry, we don't currently sell this item.
Request This Item
SLEEVE; 1IN. EXTENSION FOR SEMI-RECESS MOUNTING, SERIES 20
SLV00070
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
UHWA021A2AT Unit Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video