Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
UHXA073D1B Parts - Unit Heater
Brand:
Trane
SKU:
UHXA073D1B
Replacement Parts
Search Parts:
SEARCH PARTS
General Assembly
–
Fuse; Time Delay
FUS00900
Sorry, we don't currently sell this item.
Request This Item
Block; Fuse, 2 Pole
BLK00480
Sorry, we don't currently sell this item.
Request This Item
Transformer
TRR00952
Sorry, we don't currently sell this item.
Request This Item
Contactor; 24V
CTR01020
Sorry, we don't currently sell this item.
Request This Item
Motor
MOT06344
Sorry, we don't currently sell this item.
Request This Item
Motor; Junction Box
MOT06348
Sorry, we don't currently sell this item.
Request This Item
Screw
SCR01456
Sorry, we don't currently sell this item.
Request This Item
Fitting; Joint
FTG00114
Sorry, we don't currently sell this item.
Request This Item
Conduit; Union Male
CND00071
Sorry, we don't currently sell this item.
Request This Item
Conduit; Union Female
CND00070
Sorry, we don't currently sell this item.
Request This Item
Shaft; Thermostat Assembly
SHF01795
Sorry, we don't currently sell this item.
Request This Item
Thermostat Retaining Ring
RNG01232
Sorry, we don't currently sell this item.
Request This Item
Cover; Control Box
COV02129
Sorry, we don't currently sell this item.
Request This Item
Box; Control
BOX00578
Sorry, we don't currently sell this item.
Request This Item
Caution Plate
PLT02004
Sorry, we don't currently sell this item.
Request This Item
Cover; Element Enclosure
COV02128
Sorry, we don't currently sell this item.
Request This Item
Cover; Element Enclosure
COV02127
Sorry, we don't currently sell this item.
Request This Item
Heat Exchanger
EXC01138
Sorry, we don't currently sell this item.
Request This Item
Conduit; Motor
CND00066
Sorry, we don't currently sell this item.
Request This Item
Control; High Limit
CNT01626
Sorry, we don't currently sell this item.
Request This Item
Fan
FAN02132
Sorry, we don't currently sell this item.
Request This Item
Fan Guard
GRD00948
Sorry, we don't currently sell this item.
Request This Item
Cover; Bottom
COV02125
Sorry, we don't currently sell this item.
Request This Item
Support; Motor
SUP02602
Sorry, we don't currently sell this item.
Request This Item
Louver; Blade
LVR00078
Sorry, we don't currently sell this item.
Request This Item
Cabinet; Weldment
CBT00660
Sorry, we don't currently sell this item.
Request This Item
Paint; Grey
PAI00306
Sorry, we don't currently sell this item.
Request This Item
Accessory Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
UHXA073D1B Unit Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video