Apply to be a TradeMaster!
Main product image of Fast Open Gas Valve - 1/2", 24V, VAL07731
Magnifying glass
Hover image to zoom

Fast Open Gas Valve - 1/2", 24V, VAL07731

Brand:
Trane
SKU:
VAL07731
Rating:
(3)
Q&A:
(0)
Fast Open Gas Valve - 1/2", 24V, VAL07731
Magnifying glass
Hover image to zoom
$108.05 each
In Stock
In Stock
Get 5 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V

Description

–
VAL07731 is an official OEM Fast Open Gas Valve - 1/2", 24V for Trane HVAC equipment.

Specs

–
Size:

1/2"

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

what I needed

fast shipping of quality parts.and when needed great customer service.
jim
new jeresy
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Perfect replacement. Fast shipping
Bill
New Harmony, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A better-made match of the original

Product was well made and a nearly exact match. The only differences were upgraded valve. If you need this for LP, be sure to order the LP kit separately. I reused my old spring but that's not best practice.
Ernest
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy