Apply to be a TradeMaster!
Main product image of 2 Stage J-Series Gas Valve - 1/2", 24V, VAL09030
Magnifying glass
Hover image to zoom

2 Stage J-Series Gas Valve - 1/2", 24V, VAL09030

Brand:
Trane
SKU:
VAL09030
Rating:
(7)
Q&A:
(1)
2 Stage J-Series Gas Valve - 1/2", 24V, VAL09030
Magnifying glass
Hover image to zoom
$99.10 each
In Stock
In Stock
Get 88 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Stages
2

Description

–
VAL09030 is an official OEM 2 Stage J-Series Gas Valve - 1/2", 24V for Trane HVAC equipment.

Specs

–
Size:

1/2"

Voltage:

24V

Stages:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Gas Valve Adapter Kit, KIT09419
SKU: KIT09419
Trane

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

did not fit

phone help was polite, shipping was good. unfortunately gas valve did not fit even after providing both model # and serial #. I still have the valve, feel free to contact me, perhaps you have a solution. tks.
rancho
rancho cordova, ca
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Price

Best Price. Delivered on time.
Climate
Illinois
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good two stage gas valve

The trane furnace second stage was not working, the gas valve was not working and I ordered a new valve and it arrived the next day I replaced it and now my furnace is working again, very happy with my purchase
Omar
Illinois
1 years ago
Was this review helpful to you?

Updated replacement part

Old gas valve was "sticking" intermittently. Customer rep found the replacement part and I had it the next day.
Frank
Lagrange, Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked!

Ordered for a customer with no heat, didn't want to buy new FAU, this worked for the time being. Glad we could find it on SupplyHouse.com as our regular supply houses were out for weeks.
Bellows
Marin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work like a charm, perfect for my unit.

The company is awesome the service excelente but the most important is the workers, the make this company very professional and super helpful with very excelente knowledge to help you get the correct & right part for you unit. Thank you supply house !!
Diabl1to
Peekskill N.Y
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what I needed.

Replaced the failed unit on my old Trane XL80 just fine. Plug and play - even the wire set matched up. Needed a bit of elbow grease given its about 3/4 of an inch thicker.
andy
WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello Will this gas valve work on my Trane XL80 heater, which is 2 stage ? Thanks Boris

Asked by Boris 4 years ago

Add your answer

* Required Field
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy