Apply to be a TradeMaster!
Main product image of 24 V 3.2" WC Nat 1/2" Gas Valve, VAL09031
Magnifying glass
Hover image to zoom

24 V 3.2" WC Nat 1/2" Gas Valve, VAL09031

Brand:
Trane
SKU:
VAL09031
Rating:
(7)
Q&A:
(0)
24 V 3.2" WC Nat 1/2" Gas Valve, VAL09031
Magnifying glass
Hover image to zoom
$132.18 each
In Stock
In Stock
Get 31 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Fuel Type
Natural Gas

Description

–
VAL09031 is an official OEM 24 V 3.2" WC Nat 1/2" Gas Valve for Trane HVAC equipment.

Specs

–
Product Type:

Gas Valve

Size:

1/2"

Voltage:

24V

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this product again.

This is a part on my Trane furnace which was purchased in 2001. The only thing I screwed up was not ordering two natural gas to LP conversion springs...
rjb
Brantwood, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent seevice

Fast and friendly
Lou
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will use this company again

great service
ESSGEE
santa rosa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly, great OEM product.

Fixed my furnace issues of sticking gas valve.
Tony B.
Blue Springs, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked to get it right

First valve came without a plastic gas vent - Supply House diagnosed it as an incomplete order and immediately sent a new one out. Their service is fantastic.
Homeowner Dean
Baltimore, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Quick ship exact part. Will do business with agin
IzzysAuto
South Shore Ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best product, best price!

Half inch input and output worked excellent with my trane furnace!
Elliott
MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy