Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Valves
Gas Valves
Natural Gas Valve - 1/2", 24V
Brand:
Trane
SKU:
VAL4329
Rating:
(0)
Q&A:
(0)
VAL4329 has been discontinued
Discontinued March 8, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
24v 3.5" WC Natural 1/2" Gas Valve, VAL10179
Brand:
Trane
SKU:
VAL10179
(0)
Backorder
Get it
Thu, Dec 17 - Wed, Jan 20
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/2"
24V
Description
–
Trane 1/2" Natural Gas Valve, 24v
Specs
–
Size:
1/2"
Voltage:
24V
Type:
Natural Gas (NG)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video