Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
WCH063CD00BA Parts - Trane Heat Pump
Brand:
Trane
SKU:
WCH063CD00BA
Description
–
Trane Heat Pump WCH063CD00BA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Vibration Isolation Mount, MNT00479
SKU:
MNT00479
Trane
Belly Band, BND00028
SKU:
BND00028
Trane
3/8" x 7/8" R-22 4 Ton Thermostatic Expansion Valve, VAL03841
SKU:
VAL03841
Trane
17" x 3/4" Shaft, SHF01308
SKU:
SHF01308
Trane
Crankcase Heater - 67W, 460V, HTR01614
SKU:
HTR01614
Trane
12" x 9" Blower Wheel, 3/4" Bore, WHL00323
SKU:
WHL00323
Trane
24" CW 3 Blade Fan w/ 1/2" Bore, FAN01836
SKU:
FAN01836
Trane
Liquid Line 4.63ton Filter Dri, DHY01469
SKU:
DHY01469
Trane
SPST Exhaust Relay, 20A, 24V, RLY01352
SKU:
RLY01352
Trane
3/4" Bore Bearing, BRG01578
SKU:
BRG01578
Trane
Terminal Block 3P 20A 300v, BLK00288
SKU:
BLK00288
Trane
Blower Housing Assembly, HUS01662
SKU:
HUS01662
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video