Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
WCH075C40BBC Parts - Trane Heat Pump
Brand:
Trane
SKU:
WCH075C40BBC
Description
–
Trane Heat Pump WCH075C40BBC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Belly Band, BND00028
SKU:
BND00028
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
12" x 9" Blower Wheel, 3/4" Bore, WHL00323
SKU:
WHL00323
Trane
Liquid Line 4.63ton Filter Dri, DHY01469
SKU:
DHY01469
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
3/4" Bore Bearing, BRG01578
SKU:
BRG01578
Trane
460-575 V-PRI 24 V-SEC 75 VA Transformer, TRR00826
SKU:
TRR00826
Trane
Terminal Block 3P 20A 300v, BLK00288
SKU:
BLK00288
Trane
Blower Housing Assembly, HUS01662
SKU:
HUS01662
Trane
Vibration Isolation Mount, MNT00479
SKU:
MNT00479
Trane
Motor, 2 HP, 208-230/460V, 1725 RPM, MOT02915
SKU:
MOT02915
Trane
Sheave 7/8" Bore 1VP40, SHE05939
SKU:
SHE05939
Trane
3/8" x 7/8" R-22 4 Ton Thermostatic Expansion Valve, VAL03841
SKU:
VAL03841
Trane
17" x 3/4" Shaft, SHF01308
SKU:
SHF01308
Trane
Crankcase Heater - 67W, 460V, HTR01614
SKU:
HTR01614
Trane
24" CW 3 Blade Fan w/ 1/2" Bore, FAN01836
SKU:
FAN01836
Trane
SPST Exhaust Relay, 20A, 24V, RLY01352
SKU:
RLY01352
Trane
Slinger w/ 1/2"Bore, SLG00056
SKU:
SLG00056
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video