Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
WHC102H4R0A00E0 Parts - WHC102H4R0A00E0 Packaged Commercial Heat Pump
Brand:
Trane
SKU:
WHC102H4R0A00E0
MANUALS (1)
Replacement Parts Info
Replacement Parts Info
Description
–
WHC102H4R0A00E0 Packaged Commercial Heat Pump
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
27
Replacement Parts
SPDT Defrost Control w/ 50 Capacitor (10/50°F), CNT03775
SKU:
CNT03775
Trane
Enthalpy Kit Replacement, BAYENTH005A
SKU:
BAYENTH005A
Trane
RTOM Module, MOD02554
SKU:
MOD02554
Trane
180-632v 3 phase Line Monitor, CNT05176
SKU:
CNT05176
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
Pressure Switch, Low, 250 Open, SWT03173
SKU:
SWT03173
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
High Pressure Switch, 650#op,550#cl,61", SWT03403
SKU:
SWT03403
Trane
Hp Switch - Open-650 Close-550, SWT03402
SKU:
SWT03402
Trane
BACnet Communication Interface, BAYBCIR001A
SKU:
BAYBCIR001A
Trane
2 Setpoint Fan System Zone Stat, SEN01522
SKU:
SEN01522
Trane
Bearing Ball Roller/Link, BRG00125
SKU:
BRG00125
Trane
Economizer Logic Module, MOD02618
SKU:
MOD02618
Trane
Evaporator Defrost Control Kit Replacement, BAYLOAM020B
SKU:
BAYLOAM020B
Trane
3% RM 4-20 MA Temperature Sensor, SEN01561
SKU:
SEN01561
Trane
Thermostat SPST Open 230f Close 180f, THT02761
SKU:
THT02761
Trane
2-10 VDC Spring Return Foot Mount Actuator, MOD01301
SKU:
MOD01301
Trane
10K Ohm Wired Zone Sensor w/ Dial, SEN01447
SKU:
SEN01447
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video