Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
WSC060E3R0A000 Parts - Trane Packaged Heat Pump
Brand:
Trane
SKU:
WSC060E3R0A000
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration
–
ENLARGED VIEW OF REFRIGERATION COMPONENTS
75008462
Sorry, we don't currently sell this item.
Request This Item
PAN; DRAIN, 52 INCH LENGTH
PAN02311
Sorry, we don't currently sell this item.
Request This Item
TUBE; ASSEMBLY, INDOOR TXV
TUB11724
Sorry, we don't currently sell this item.
Request This Item
5/16" x 1/2" R410A 5 Ton Thermostatic Expansion Valve, VAL08596
VAL08596
Trane
TUBE; ASSEMBLY, INDOOR DISTRIBUTOR
TUB11742
Sorry, we don't currently sell this item.
Request This Item
COIL; INDOOR, FLAT FIN (TXV NOT INCLUDED)
COL13562
Sorry, we don't currently sell this item.
Request This Item
ANGLE; TOGGLE LOCK, 51.00 X 1.80
ANG01324
Sorry, we don't currently sell this item.
Request This Item
BRACKET; FILTER RETAINER, 47.70 IN LENGTH
BRK03095
Sorry, we don't currently sell this item.
Request This Item
BRACKET; FILTER STOP, 31.97 X 3.00
BRK03096
Sorry, we don't currently sell this item.
Request This Item
BRACKET; TOP, INDOOR COIL MOUNT, 6 IN LENGTH
BRK03098
Sorry, we don't currently sell this item.
Request This Item
BRACKET; INDOOR COIL, BOTTOM, 0.65 X 4.39 X 1.50
BRK03234
Sorry, we don't currently sell this item.
Request This Item
BRACKET; COMPRESSOR SUPPORT (3 SIDES)
BRK03275
Sorry, we don't currently sell this item.
Request This Item
CHANNEL; FILTER SEPARATOR, 50.50 IN LENGTH. THESE ARE LOCATED BETWEEN THE UPPER AND LOWER FILTERS
CNL01124
Sorry, we don't currently sell this item.
Request This Item
HEATER; CRANKCASE, 70W, 230V, 6.5 DIA, 65/46 IN LEAD LENGTHS
HTR06511
Sorry, we don't currently sell this item.
Request This Item
KIT; GROMMETS. COMPRESSOR MOUNTING. (CONSISTS OF 4), 0.44 ID X 1.63 OD NEOPRENE RUBBER-BLACK 45-55 DUROMETER
KIT08039
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; INDOOR COIL, 51.6 INCH LENGTH
SUP04486
Sorry, we don't currently sell this item.
Request This Item
Enlarged View of Refrigeration Components
+
Fan
+
Blower
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
WSC060E3R0A000 Parts - Trane Packaged Heat Pump
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video