Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
YHC036E3ELA00E0 Parts - Gas Electric Packaged Residential Unit
Brand:
Trane
SKU:
YHC036E3ELA00E0
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration
–
230v 3ph 2.58 Ton R410A Scroll Compressor, COM10033
COM10033
Trane
High Pressure Switch 36" Leads, SWT03398
SWT03398
Trane
Pressure Switch, Low, 250 Open, SWT03173
SWT03173
Trane
Liquid Line Drier Replacement, DHY01287
DHY01287
Trane
43" Drain Pan, PAN02915
PAN02915
Trane
Fan
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
YHC036E3ELA00E0 Gas Electric Packaged Residential Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video