Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
YHC048F3EMA0000 Parts - Gas Electric Packaged Residential Unit
Brand:
Trane
SKU:
YHC048F3EMA0000
Replacement Parts
Search Parts:
SEARCH PARTS
Refrigeration
–
208-230 3 Phase, R-410A, 3.5 Ton, 42,000 Compressor, COM10275
COM10275
Trane
Hp Switch - Open-650 Close-550, SWT03402
SWT03402
Trane
Low Pressure Cut Out, 250#open, SWT03623
SWT03623
Trane
Liquid Line Drier Replacement, DHY01287
DHY01287
Trane
52" Drain Pan w/ Gaskets, PAN02916
PAN02916
Trane
(1)
Valve, VAL09912
VAL09912
Trane
COIL; INDOOR, FLAT FIN
COL18430
Sorry, we don't currently sell this item.
Request This Item
Base Support Bracket, BRK03274
BRK03274
Trane
BRACKET; COMPRESSOR SUPPORT (3 SIDES)
BRK03275
Sorry, we don't currently sell this item.
Request This Item
BRACKET; FILTER CHANNEL, 50.50 LENGTH
BRK03938
Sorry, we don't currently sell this item.
Request This Item
HEATER; CRANKCASE, 6.5 DIA, 40W, 230V
HTR03435
Sorry, we don't currently sell this item.
Request This Item
KIT; GROMMETS. COMPRESSOR MOUNTING. (CONSISTS OF 4), 0.44 ID X 1.63 OD NEOPRENE RUBBER-BLACK 45-55 DUROMETER
ISR00007
Sorry, we don't currently sell this item.
Request This Item
KIT; GROMMETS. COMPRESSOR MOUNTING. (CONSISTS OF 4), 0.44 ID X 1.63 OD NEOPRENE RUBBER-BLACK 45-55 DUROMETER
KIT08039
Sorry, we don't currently sell this item.
Request This Item
Hex Nut 5/16", NUT00355
NUT00355
Trane
NUT; PALLET, 5/16-18 UNC 2B THD.
NUT00890
Sorry, we don't currently sell this item.
Request This Item
PLATE; MOUNTING, COMPRESSOR, 34.56 X 14.30
PLT03619
Sorry, we don't currently sell this item.
Request This Item
PLUG; SCROLL COMPRESSOR, 230/60/1, RD-10GA, OR-14GA, BK10GA, 45 IN LENGTH
PLU00958
Sorry, we don't currently sell this item.
Request This Item
SEAT; SADDLE MOUNT ASSEMBLY
SET00819
Sorry, we don't currently sell this item.
Request This Item
STEM; SADDLE MOUNT, VALVE CORE, BRASS, .344 DIA X 1.29 SCHRAEDER TYPE FITTING (TO INCLUDE 5 PIECES)
STM00803
Sorry, we don't currently sell this item.
Request This Item
Thermostat Spst 230f Op 180fcl, THT02805
THT02805
Trane
Suction Service Valve, VAL01483
VAL01483
Trane
WIRE; HARNESS, COMPRESSOR, 14 AWG, CC1, 46 IN LENGTH (3 WIRE-RK,BL,BK)
WIR03437
Sorry, we don't currently sell this item.
Request This Item
WIRE; HARNESS, LOW PRESSURE SWITCH, 42 IN LENGTH, BLUE WIRES, CIR 1
WIR04406
Sorry, we don't currently sell this item.
Request This Item
Fan
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
YHC048F3EMA0000 Gas Electric Packaged Residential Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video