Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
YHC072F3EMA0000 Parts - Gas Electric Packaged Commercial Unit
Brand:
Trane
SKU:
YHC072F3EMA0000
Replacement Parts
Search Parts:
SEARCH PARTS
Blower
–
Motor, 208-230/460V, 1 HP, 1725 RPM
MOT13023
Trane
15" x 15" Blower Wheel w/ 1" Bore, WHL00625
WHL00625
Trane
(1)
15x15 Blower Housing w/o Bracket, HUS03661
HUS03661
Trane
Rubber Mount Ball Bearing w/ 1"Bore, BRG01579
BRG01579
Trane
Belt Drive Tensioning Kit, KIT09200
KIT09200
Trane
4 Arm Bearing Bracket Replacement, BRK03736
BRK03736
Trane
Motor Mounting Plate, Top (11.7" x 7.8"), BRK02978
BRK02978
Trane
Motor Mounting Plate, Bottom, 14.5" x 8.0", BRK02977
BRK02977
Trane
1/4" X 1/4" X 1" Key, KEY00299
KEY00299
Trane
21.9" x 1" Indoor Fan Shaft, SHF03136
SHF03136
Trane
SHEAVE; AK64 X 1, 6.25 OD
SHE01114
Sorry, we don't currently sell this item.
Request This Item
SHEAVE; 5/8IN. BORE, 1VL40
SHE00866
Sorry, we don't currently sell this item.
Request This Item
CO Auto Limit Switch (120°F), CNT03511
CNT03511
Trane
BELT; AX35,37.2IN.OUTSIDE LENGTH
BLL00080
Sorry, we don't currently sell this item.
Request This Item
NUT; HEX RIVET, .31-18
NUT00588
Sorry, we don't currently sell this item.
Request This Item
BRACKET; ADJUSTMENT, MOTOR (IDLER GEAR)
BRK02975
Sorry, we don't currently sell this item.
Request This Item
BUSHING; STRAIN RELIEF
BUS00363
Sorry, we don't currently sell this item.
Request This Item
BUSHING; .62 MTG W/MAX .44 ID
BUS00485
Sorry, we don't currently sell this item.
Request This Item
1/4" X 1/4" X 1 1/2" Key, KEY00300
KEY00300
Trane
Hex Nut 5/16", NUT00355
NUT00355
Trane
SCREW; SHEET METAL, 10-16 UNC X 1/2, HIGH TORQUE, INDENT HEX-WASHER HEAD
SCR01623
Sorry, we don't currently sell this item.
Request This Item
Washer, WAS00283
WAS00283
Trane
Wire Harness Indoor, Motor Belt Drive, WIR03418
WIR03418
Trane
Refrigeration
+
Fan
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
YHC072F3EMA0000 Gas Electric Packaged Commercial Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video