Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
YHC074F3RLA0000 Parts - Gas Electric Packaged Commercial Unit
Brand:
Trane
SKU:
YHC074F3RLA0000
Replacement Parts
Search Parts:
SEARCH PARTS
Blower
–
FAN; INDOOR FAN/BLOWER ASSEMBLY, DIRECT DRIVE, 200240V, 3.75 HP, AC, 50/60HZ, 3 PHASE, WITH HARNESS. INCLUDES MOTOR THAT IS NOT AVAILABLE SEPARATELY.
FAN04605
Sorry, we don't currently sell this item.
Request This Item
BRACKET; PLENUM BOTTOM ANGLE; 19.71 X 2.13 X 4.50
BRK03923
Sorry, we don't currently sell this item.
Request This Item
PLATE; PLENUM FRONT WITH ORIFICE, 24.60 X 24.00
PLT04558
Sorry, we don't currently sell this item.
Request This Item
BRACKET; PLENUM TOP FRONT ANGLE, 19.75 X 9.00
BRK03921
Sorry, we don't currently sell this item.
Request This Item
BRACKET; PLENUM TOP REAR ANGLE, 19.75 X 9.00
BRK03922
Sorry, we don't currently sell this item.
Request This Item
BRACKET; PLENUM BOTTOM ANGLE; 19.71 X 2.13 X 4.50
BRK03923
Sorry, we don't currently sell this item.
Request This Item
PLATE; PLENUM MOTOR MOUNTING, 24.31 X 24.00
PLT04559
Sorry, we don't currently sell this item.
Request This Item
CO Auto Limit Switch (120°F), CNT03511
CNT03511
Trane
SCREW; SHEET METAL 0.25-14 X 0.62, HEX HEAD, SLATE GRAY COLOR
SCR01557
Sorry, we don't currently sell this item.
Request This Item
WIRE; HARNESS, INDOOR FAN MOTOR (1Z,2S,3S,GND,37B,39B,40B,41B,45B,108C,158E)
WIR05194
Sorry, we don't currently sell this item.
Request This Item
Refrigeration
+
Fan
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
YHC074F3RLA0000 Gas Electric Packaged Commercial Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video