Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
YSC036G3RMB0000 Parts - Gas Electric Packaged Residential Unit
Brand:
Trane
SKU:
YSC036G3RMB0000
Replacement Parts
Search Parts:
SEARCH PARTS
Blower
–
Motor Bracket Arm - Qty 4, BRK03657
BRK03657
Trane
Motor Mounting Bracket 17.6", BRK03232
BRK03232
Trane
12" x 12" CCW Blower Wheel w/ 1/2" Bore, WHL02168
WHL02168
Trane
(3)
11x11 Blower Housing, HUS03676
HUS03676
Trane
Defrost Control Board Kit, BAYABRD001C
BAYABRD001C
Trane
BACnet Communication Interface, BAYBCIR001A
BAYBCIR001A
Trane
Enthalpy Kit Replacement, BAYENTH005A
BAYENTH005A
Trane
Communication Interface Board Replacement, BAYICSI003A
BAYICSI003A
Trane
-40/65 C Thermistor Probe Sensor, SEN00278
SEN00278
Trane
10K Ohm Wired Zone Sensor w/ Dial, SEN01447
SEN01447
Trane
(3)
10K Ohm Wired Zone Sensor, SEN01448
SEN01448
Trane
10K Ohm Wired Zone Sensor, SEN01450
SEN01450
Trane
Zone Sensor For 2 Set Fan System, SEN01513
SEN01513
Trane
Cl/Off/Ht/Fan Fan System Sensor, SEN01526
SEN01526
Trane
2 Setpoint Fan System Zone Stat, SEN01522
SEN01522
Trane
Programmable Zone Sensor, SEN01577
SEN01577
Trane
(1)
CO Auto Limit Switch (120°F), CNT03511
CNT03511
Trane
Fan
+
Control Panel
+
Refrigeration
+
Outdoor Air Sensor
+
Burner
+
Heat Exchanger
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
YSC036G3RMB0000 Gas Electric Packaged Residential Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video