Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
YSC060G3RHB0000 Parts - Gas Electric Packaged Residential Unit
Brand:
Trane
SKU:
YSC060G3RHB0000
MANUALS (1)
Replacement Parts Info
Replacement Parts Info
Description
–
YSC060G3RHB0000 Gas Electric Packaged Residential Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
33
Replacement Parts
CO Auto Limit Switch (120°F), CNT03511
SKU:
CNT03511
Trane
3/4" 2 Stg IP Gas Valve 24 V Natural Gas, VAL08750
SKU:
VAL08750
Trane
Enthalpy Kit Replacement, BAYENTH005A
SKU:
BAYENTH005A
Trane
180-632v 3 phase Line Monitor, CNT05176
SKU:
CNT05176
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
208/230-PRI 24V-SEC 75VA Transformer, TRR00825
SKU:
TRR00825
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
High Pressure Switch 36" Leads, SWT03398
SKU:
SWT03398
Trane
11x11 Blower Housing, HUS03676
SKU:
HUS03676
Trane
Low Pressure Cut Out, 250#open, SWT03623
SKU:
SWT03623
Trane
BACnet Communication Interface, BAYBCIR001A
SKU:
BAYBCIR001A
Trane
2 Setpoint Fan System Zone Stat, SEN01522
SKU:
SEN01522
Trane
Flame Sensor Replacement, SEN00297
SKU:
SEN00297
Trane
200-230v 3 ph R410 4 Ton Compressor, COM10210
SKU:
COM10210
Trane
10K Ohm Wired Zone Sensor w/ Dial, SEN01447
SKU:
SEN01447
Trane
10K Ohm Wired Zone Sensor, SEN01448
SKU:
SEN01448
Trane
Stainless Steel Inshot Burner, BNR01071
SKU:
BNR01071
Trane
SPST Pressure Switch (-0.15" WC), CNT03666
SKU:
CNT03666
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video