Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
YSC120HWEMA001S Parts - Gas Electric Packaged Commercial Unit
Brand:
Trane
SKU:
YSC120HWEMA001S
MANUALS (1)
Replacement Parts Info
Replacement Parts Info
Description
–
YSC120HWEMA001S Gas Electric Packaged Commercial Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
32
Replacement Parts
CO Auto Limit Switch (120°F), CNT03511
SKU:
CNT03511
Trane
1/15 HP Inducer Assembly (208-230V), FAN04216
SKU:
FAN04216
Trane
3/4" 2 Stg IP Gas Valve 24 V Natural Gas, VAL08750
SKU:
VAL08750
Trane
180-632v 3 phase Line Monitor, CNT05176
SKU:
CNT05176
Trane
480/600 V PRI 240 V SEC Transformer , TRR01998
SKU:
TRR01998
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
Pressure Switch, Low, 250 Open, SWT03173
SKU:
SWT03173
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
460-575 V-PRI 24 V-SEC 75 VA Transformer, TRR00826
SKU:
TRR00826
Trane
Low Pressure Cut Out, 250#open, SWT03623
SKU:
SWT03623
Trane
High Pressure Switch, 650#op,550#cl,61", SWT03403
SKU:
SWT03403
Trane
Hp Switch - Open-650 Close-550, SWT03402
SKU:
SWT03402
Trane
BACnet Communication Interface, BAYBCIR001A
SKU:
BAYBCIR001A
Trane
Flame Sensor Replacement, SEN00297
SKU:
SEN00297
Trane
Thermostat SPST Open 230f Close 180f, THT02761
SKU:
THT02761
Trane
6 Ton TXV 3/8" ODF R410a , VAL10373
SKU:
VAL10373
Trane
Stainless Steel Inshot Burner, BNR01071
SKU:
BNR01071
Trane
3/8" X 1/2" odf 4 Ton R410 Thermostatic Expansion Valve, VAL10371
SKU:
VAL10371
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video