Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
YSD150F3RHA001S Parts - Gas Electric Packaged Commercial Unit
Brand:
Trane
SKU:
YSD150F3RHA001S
MANUALS (1)
Replacement Parts Info
Replacement Parts Info
Description
–
YSD150F3RHA001S Gas Electric Packaged Commercial Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
26
Replacement Parts
SPDT Temperature Limit, 150 Open 110 Close, CNT01031
SKU:
CNT01031
Trane
Burner Cap Plate Assembly, PLT04092
SKU:
PLT04092
Trane
Bearing Bracket, BRK01161
SKU:
BRK01161
Trane
High Pressure Control Open 650 Close 550 72", CNT04960
SKU:
CNT04960
Trane
Motor Mounting Bracket, BRK01160
SKU:
BRK01160
Trane
Low Pressure Switch 25 Open 41 Close, 55" Leads, CNT04961
SKU:
CNT04961
Trane
24.42" x 11.71" Manual Fresh Air Cover, COV01353
SKU:
COV01353
Trane
1/4" X 1/4" X 1 1/2" Key, KEY00300
SKU:
KEY00300
Trane
Thermostat SPST Open 230f Close 180f, THT02761
SKU:
THT02761
Trane
1/8" x 4-1/6" Silicone Sponge Gasket, GKT04206
SKU:
GKT04206
Trane
Burner Heat Shield Insulation, INS01720
SKU:
INS01720
Trane
Gasket, edge Trim,.062 X 9.0, GKT03053
SKU:
GKT03053
Trane
CO Limit Switch (180°F), CNT01045
SKU:
CNT01045
Trane
Burner Plate Gasket Replacement, GKT02141
SKU:
GKT02141
Trane
26" CW 3 Blade Fan, 1/2" Bore, FAN01531
SKU:
FAN01531
Trane
Gasket Replacement, GKT02142
SKU:
GKT02142
Trane
High Pressure Cutout 550-650 PSI 120/240v, CNT04958
SKU:
CNT04958
Trane
15" x 15" Blower Wheel w/ 1" Bore, WHL00625
SKU:
WHL00625
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video