Apply to be a TradeMaster!
ComfortLink 4 Zone Panel Assembly (1.4A), ZZONEPNLAC52ZB

ComfortLink 4 Zone Panel Assembly (1.4A), ZZONEPNLAC52ZB

Brand:
Trane
SKU:
ZZONEPNLAC52ZB
Rating:
(0)
Q&A:
(0)
ComfortLink 4 Zone Panel Assembly (1.4A), ZZONEPNLAC52ZB
$447.66 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
1.4 Amps
Product Highlight: Used With
ZZSENSAL0400AA, TZONE940

Description

–
Features
  • Trane Variable Speed Indoor Unit (Air Handler/Gas Furnace) required.
  • Includes: Four Zone Communicating Zone Panel with discharge air sensor, static pressure transducer and housing, supply, return air static probes and connecting tubing, & three wiring blocks
  • Automatically sets maximum CFM per zone
  • Compatible with 24 Volt systems with the addition of 24 Volt relay panel
  • Controls 24 Volt power open, power close modulating dampers
  • Auto detects installed dampers
  • Supports 2-wire (ZZSENSAL0400AA) and 3-wire (TZONE940) zone sensors.
  • Adjustable damper motor travel times of 15 to 60 seconds
  • Requires field supplied 24 volt power supply
  • Up to four 1.5 VA dampers can be wired in parallel to each zone
  • Backlit LCD display for easy setup and service
  • Optional return and mixed air sensors are available
  • Removable low voltage terminal blocks for easy service and replacement

Specs

–
Voltage:

24V

Amperage:

1.4

Display:

LCD

Used With:

ZZSENSAL0400AA

TZONE940

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy