Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Valves
Zone Valves
Zone Valves
2 items
FILTER
Grid
List
Sort: Top Sellers
VAL08019 Compare Checkbox
Compare
1" NPT 24 V 2 W N/O 8 CV Zone Valve, VAL08019
SKU:
VAL08019
Trane
SKU:
VAL08019
Brand:
Trane
–
+
$302.94
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Nov 24
In Stock
Get 1 by
Tue, Nov 24
Add to List
VAL08025 Compare Checkbox
Compare
1/2" 3 W 3.8 CV Modulating Valve, VAL08025
SKU:
VAL08025
Trane
SKU:
VAL08025
Brand:
Trane
–
+
$443.48
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video