Apply to be a TradeMaster!
Main product image of 3/4 NPT Brass Thermowell with 6" Stem, 2-1/2" Insertion
Magnifying glass
Hover image to zoom

3/4 NPT Brass Thermowell with 6" Stem, 2-1/2" Insertion

Brand:
Trerice
SKU:
3-4JD2
Rating:
(0)
Q&A:
(0)
3/4 NPT Brass Thermowell with 6" Stem, 2-1/2" Insertion
Magnifying glass
Hover image to zoom
$23.11 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Finish
Brass

Description

–
Features:
  • Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
  • Allows the sensing element to be removed from the application while maintaining a closed system
  • Available in a variety of materials, lengths and process connection styles.

Specs

–
Connection Method:

Threaded

Connection Size:

3/4"

Product Type:

Thermowell

Connection Type:

FNPT

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy