Apply to be a TradeMaster!
Main product image of 500XB, 4-1/2" Pressure Gauge with Lower Mount (0-100 PSI)
Magnifying glass
Hover image to zoom

500XB, 4-1/2" Pressure Gauge with Lower Mount (0-100 PSI)

Brand:
Trerice
SKU:
500XB4502LA100
Rating:
(0)
Q&A:
(0)
500XB, 4-1/2" Pressure Gauge with Lower Mount (0-100 PSI)
Magnifying glass
Hover image to zoom
$112.52 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Size
4-1/2"
Product Highlight: Mount
Bottom

Description

–
The Trerice 500X Series Industrial Gauge is designed to withstand the most demanding applications of a variety of industries. The pressure gauge has a back flanged, cast aluminum case and stainless steel ring. Wetted parts are either bronze tube with Lead-Free (PBF) brass socket or stainless steel tube and socket.

features:
  • Designed to withstand the most demanding applications in a variety of industries
  • Cast aluminum case
  • Micro-adjustable pointer

Specs

–
Dial Size:

4-1/2"

Max Pressure (PSI):

100

Connection Size:

1/4"

Product Type:

Pressure Gauge

Max Temp (F):

250°F

Measures:

Pressure

Size:

4-1/2"

Mount:

Bottom

PSI Range:

0-100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy