Apply to be a TradeMaster!
Main product image of 600CB, 4-1/2" Pressure Gauge with Lower Mount (0-160 PSI)
Magnifying glass
Hover image to zoom

600CB, 4-1/2" Pressure Gauge with Lower Mount (0-160 PSI)

Brand:
Trerice
SKU:
600CB4502LA160
Rating:
(0)
Q&A:
(0)
600CB, 4-1/2" Pressure Gauge with Lower Mount (0-160 PSI)
Magnifying glass
Hover image to zoom
$43.38 each
In Stock
In Stock
Get 26 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Mount
Bottom
Product Highlight: Connection Size
1/4" Connection

Description

–
The 600CB Trerice Contractor Gauge is among the most frequently specified HVACR gauges within the construction industry. This gauge offers high reliability at a moderate price. The 600CB is furnished with a cast aluminum case and an adjustable pointer. Wetted parts are lead free(PBF) brass.

Features:
  • Offers high reliability at a moderate price
  • Cast aluminum case
  • Adjustable pointer

Specs

–
Size:

4-1/2"

Dial Size:

4-1/2"

PSI Range:

0-160

Max Pressure (PSI):

160

Max Temp (F):

212°F

Measures:

Pressure

Mount:

Bottom

Connection Size:

1/4"

Product Type:

Pressure Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy