Apply to be a TradeMaster!
Main product image of 620B, 4-1/2" Pressure Gauge with Lower Mount (0-100 PSI)
Magnifying glass
Hover image to zoom

620B, 4-1/2" Pressure Gauge with Lower Mount (0-100 PSI)

Brand:
Trerice
SKU:
620B4502LA100
Rating:
(0)
Q&A:
(0)
620B, 4-1/2" Pressure Gauge with Lower Mount (0-100 PSI)
Magnifying glass
Hover image to zoom
$24.54 each
In Stock
In Stock
Get 89 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Mount
Bottom
Product Highlight: Size
4-1/2"
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

–
Features:
  • Designed to service the general pressure measurement requirements of the construction industry.
  • Stainless Steel case
  • Pointer adjusting screw on dial

Specs

–
Max Temp (F):

212°F

Mount:

Bottom

Measures:

Pressure

Size:

4-1/2"

Dial Size:

4-1/2"

PSI Range:

0-100

Product Type:

Pressure Gauge

Connection Size:

1/4"

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy