Apply to be a TradeMaster!
Main product image of 700B, 4" Pressure Gauge with Lower Mount (0-100 PSI)
Magnifying glass
Hover image to zoom

700B, 4" Pressure Gauge with Lower Mount (0-100 PSI)

Brand:
Trerice
SKU:
700B4002LA100
Rating:
(0)
Q&A:
(0)
700B, 4" Pressure Gauge with Lower Mount (0-100 PSI)
Magnifying glass
Hover image to zoom
$118.25 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Size
4"
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Mount
Bottom

Description

–
Features:
  • Designed for the varying needs of the world's industrial applications
  • Stainless Steel Case
  • Field Liquid-Fillable

Specs

–
Max Pressure (PSI):

100

Size:

4"

Connection Size:

1/4"

PSI Range:

0-100

Max Temp (F):

150°F

Dial Size:

4"

Product Type:

Pressure Gauge

Measures:

Pressure

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy