Shop Resideo Sale
Main product image of 700LFSS, 4" Pressure Gauge with Lower Mount, 1/4 NPT (0-160 PSI)
Magnifying glass
Hover image to zoom

700LFSS, 4" Pressure Gauge with Lower Mount, 1/4 NPT (0-160 PSI)

Brand:
Trerice
SKU:
700LFSS4002LA160
Rating:
(0)
Q&A:
(0)
700LFSS, 4" Pressure Gauge with Lower Mount, 1/4 NPT (0-160 PSI)
Magnifying glass
Hover image to zoom
$135.45 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Mount
Bottom
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Size
4"

Description

–
Features:
  • Designed for the varying needs of the world's industrial applications
  • Stainless Steel Case

Specs

–
Dial Size:

4"

Max Pressure (PSI):

160

Mount:

Bottom

Connection Size:

1/4"

PSI Range:

0-160

Product Type:

Pressure Gauge

Max Temp (F):

150°F

Size:

4"

Measures:

Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy