Shop Resideo Sale
Main product image of 760B, 2.5" Low Pressure Diaphragm Gauge
Magnifying glass
Hover image to zoom

760B, 2.5" Low Pressure Diaphragm Gauge

Brand:
Trerice
SKU:
760B2502LT660
Rating:
(0)
Q&A:
(0)
760B, 2.5" Low Pressure Diaphragm Gauge
Magnifying glass
Hover image to zoom
$52.14 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Mount
Bottom
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Features:
  • Designed to accurately measure extreme low pressure conditions.
  • Steel case
  • Pointer adjusting screw on dial.

Specs

–
Measures:

Pressure

Size:

2-1/2"

Connection Size:

1/4"

Dial Size:

2-1/2"

Mount:

Bottom

Max Temp (F):

140°F

Product Type:

Diaphragm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy